Walter - Insert Walter Cut Form GX

  • Mfr # 5612587
  • Zoro # G9689933
product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WPP23
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5612587
Zoro #
G9689933
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WPP23
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Stainless (M) Compatibility
No
Rake
20 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
ISO Number
GX24-2E300N020-CE4 WPP23
Super Alloy (S) Compatibility
No
Mounting Style
Slip In
Lead Angle
0 Degrees
Application
Cut Off High Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
CVD
ANSI Number
GX24-2E300N020-CE4 WPP23
Insert Style
GX
Material - Machining
Carbide
Number of Cutting Edges
2
Number of Cutting Sides
2
Measurement System
Metric
Chip-Breaker Code
CE4
Hole Type
No Hole
ANSI Code
GX24-2E300N020-CE4 WPP23
Coating Process
CVD
Primary Material Application ISO Code
K, P
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WPP23
Cutting Location
External
Clearance Angle
6 Degrees
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N020-CE4 WPP23, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews