Walter - Insert Walter Cut Form GX

  • Mfr # 6092257
  • Zoro # G9687973
product price: 
$
41.79
/ea
Sold in multiples of 10 for $417.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092257
Zoro #
G9687973
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Insert Material
Carbide
Coating
PVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ISO Number
GX24-4E600N03-CE4 WSM43S
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
20 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
GX24-4E600N03-CE4 WSM43S
Application
Cut Off High Feed
Insert Style
GX
Measurement System
Metric
Cutting Location
External
Chip-Breaker Code
CE4
Finish - Machining
TiAlN
Manufacturer Grade
WSM43S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
ANSI Code
GX24-4E600N03-CE4 WSM43S
Coating Process
PVD
Cutting Application
Cut-Off, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N03-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews