Walter - Insert Walter Cut Form GX

  • Mfr # 5689613
  • Zoro # G9692435
product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5689613
Zoro #
G9692435
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
ANSI Number
GX16-1E200N020-CE4 WSM33
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
20 Degrees
Insert Material
Carbide
Mounting Style
Slip In
Coating
PVD
ISO Number
GX16-1E200N020-CE4 WSM33
No. of Edges
2
Non Ferrous (N) Compatibility
No
Application
Cut Off High Feed
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
CE4
Manufacturer Grade
WSM33
Cutting Location
External
Number of Cutting Sides
2
Material - Machining
Carbide
ANSI Code
GX16-1E200N020-CE4 WSM33
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Clearance Angle
6 Degrees
Cutting Application
Cut-Off, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Seat Size
E
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N020-CE4 WSM33, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews