Walter - Insert Walter Cut Form GX

  • Mfr # 6090243
  • Zoro # G9689373
product price: 
$
31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090243
Zoro #
G9689373
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-2E300R6-CF6 WSM33S
Rake
19 Degrees
ANSI Number
GX24-2E300R6-CF6 WSM33S
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Slip In
Lead Angle
6 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Application
Cut Off Low Feed
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
Finish - Machining
TiAlN
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
CF6
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
ANSI Code
GX24-2E300R6-CF6 WSM33S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Seat Size
E
Depth of Cut
22.00mm
Insert Size
24
Max. Grooving Width
3.00mm
Reference Length
24.60mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews