Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6090539
  • Zoro # G9691744

product price: 
$
34.55
/ea
Sold in multiples of 10 for $345.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6090539
Zoro #
G9691744
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ISO Number
GX16-1E250N02-CF5 WSM33S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Insert Material
Carbide
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Application
Cut Off Medium Feed
Mounting Style
Slip In
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX16-1E250N02-CF5 WSM33S
Rake
18 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
GX
Measurement System
Metric
ANSI Code
GX16-1E250N02-CF5 WSM33S
Cutting Application
Cut-Off, Radial Grooving
Number of Cutting Sides
2
Hole Type
No Hole
Finish - Machining
TiAlN
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
CF5
Cutting Location
External
Manufacturer Grade
WSM33S
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.