Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529721
  • Zoro # G9381793

product price: 
$
31.45
/ea
Sold in multiples of 10 for $314.50

Key Features

Style
GX16
Width
2.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529721
Zoro #
G9381793
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
GX Grooving Systems
ISO Number
GX16-1E200N10-RD4 WKP23S
No. of Edges
2
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Insert Material
Carbide
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
GX16-1E200N10-RD4
Coating
Tiger-Tec CVD
Rake
7 Degrees
Insert Style
GX
ANSI Code
GX16-1E200N10-RD4 WKP23S
Cutting Location
External
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Clearance Angle
10 Degrees
Chip-Breaker Code
RD4
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Coating Process
CVD
Hole Type
No Hole
Number of Cutting Sides
2
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP23S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
2.00mm
Corner Radius
1.00mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N10-RD4 WKP23S, Chip-Breaker Code RD4, Clearance Angle 10 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.