Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092196
  • Zoro # G9691762

product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092196
Zoro #
G9691762
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
GX16-1E250N02-CE4 WSM33S
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Application
Cut Off High Feed
Rake
20 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
GX16-1E250N02-CE4 WSM33S
Mounting Style
Slip In
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Chip-Breaker Code
CE4
Cutting Location
External
Coating Process
PVD
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
ANSI Code
GX16-1E250N02-CE4 WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Seat Size
E
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.