Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092197
  • Zoro # G9691753

product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092197
Zoro #
G9691753
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
20 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
Lead Angle
0 Degrees
ANSI Number
GX16-1E250N02-CE4 WSM43S
Hardened (H) Compatibility
No
Application
Cut Off High Feed
Coating
PVD
ISO Number
GX16-1E250N02-CE4 WSM43S
Insert Style
GX
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Hole Type
No Hole
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
WSM43S
Finish - Machining
TiAlN
ANSI Code
GX16-1E250N02-CE4 WSM43S
Chip-Breaker Code
CE4
Cutting Application
Cut-Off, Radial Grooving
Number of Cutting Edges
2
Cutting Location
External
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Reference Length
16.60mm
Depth of Cut
15.00mm
Max. Grooving Width
2.50mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.