Walter - Insert Walter Cut Form GX

  • Mfr # 6152258
  • Zoro # G9691552
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152258
Zoro #
G9691552
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
32 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Mounting Style
Slip In
ISO Number
GX16-1E250N02-UF4 WSM33S
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
ANSI Number
GX16-1E250N02-UF4 WSM33S
Hardened (H) Compatibility
No
No. of Edges
2
Insert Material
Carbide
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Chip-Breaker Code
UF4
Measurement System
Metric
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Location
External
Number of Cutting Edges
2
Number of Cutting Sides
2
Coating Process
PVD
Hole Type
No Hole
Manufacturer Grade
WSM33S
ANSI Code
GX16-1E250N02-UF4 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
2.50mm
Reference Length
16.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews