Walter - Insert Walter Cut Form GX

  • Mfr # 6092511
  • Zoro # G9690021
product price: 
$
31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092511
Zoro #
G9690021
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
ISO Number
GX24-2E300L6-CE4 WSM33S
Rake
20 Degrees
ANSI Number
GX24-2E300L6-CE4 WSM33S
Stainless (M) Compatibility
Yes
Application
Cut Off High Feed
Mounting Style
Slip In
Lead Angle
0 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Insert Material
Carbide
Insert Style
GX
Number of Cutting Edges
2
Cutting Location
External
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
ANSI Code
GX24-2E300L6-CE4 WSM33S
Manufacturer Grade
WSM33S
Chip-Breaker Code
CE4
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Cutting Application
Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.60mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300L6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews