Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092512
  • Zoro # G9690012

product price: 
$
31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092512
Zoro #
G9690012
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Reference Length
24.60mm
Seat Size
E
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Coating
PVD
Rake
20 Degrees
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ISO Number
GX24-2E300L6-CE4 WSM43S
Steel (P) Compatibility
Yes
No. of Edges
2
Application
Cut Off High Feed
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX24-2E300L6-CE4 WSM43S
Insert Style
GX
Finish - Machining
TiAlN
Hole Type
No Hole
Coating Process
PVD
Manufacturer Grade
WSM43S
ANSI Code
GX24-2E300L6-CE4 WSM43S
Chip-Breaker Code
CE4
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Measurement System
Metric
Cutting Location
External
Cutting Application
Cut-Off, Radial Grooving
Number of Cutting Edges
2
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300L6-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.