Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6118453
  • Zoro # G9689312

product price: 
$
35.59
/ea
Sold in multiples of 10 for $355.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
1/8 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6118453
Zoro #
G9689312
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
1/8 in
Corner Radius
1/16 in
Overall Length
0.9450 in
Seat Size
E
Insert Size
24
Max. Grooving Width
1/8 in
Depth of Cut
0.8660 in
Reference Length
0.9450 in
Wire Rope Length
0.9450 in
Length
0.9450 in

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cast Iron (K) Compatibility
No
Application
Full Radius, Grooving, Facing, Medium Feed
ANSI Number
GX24-2E318N16-RD4 WSM33S
Non Ferrous (N) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
GX24-2E318N16-RD4 WSM33S
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Rake
7 Degrees
Number of Cutting Sides
2
Measurement System
Fractional Inch
Cutting Location
External
Manufacturer Grade
WSM33S
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
ANSI Code
GX24-2E318N16-RD4 WSM33S
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
RD4
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2E318N16-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.