Walter - Insert Walter Cut Form GX

  • Mfr # 6529731
  • Zoro # G9381897
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529731
Zoro #
G9381897
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX16-2E300N03-UA4 WKP33S
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Insert Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
GX16-2E300N03-UA4
Non Ferrous (N) Compatibility
No
For Use With
GX Grooving Systems
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Coating
Tiger-Tec CVD
Lead Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Insert Style
GX
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
UA4
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP33S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Edges
2
Insert Holding Type
Clamp
Cutting Location
External
Measurement System
Metric
Clearance Angle
6 Degrees
ANSI Code
GX16-2E300N03-UA4 WKP33S
Hole Type
No Hole
Number of Cutting Sides
2
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Overall Length
16.00mm
Insert Size
16
Depth of Cut
15.00mm
Seat Size
E
Max. Grooving Width
3.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UA4 WKP33S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews