Walter - Insert Walter Cut Form GX

  • Mfr # 6118455
  • Zoro # G9687632
product price: 
$
49.75
/ea
Sold in multiples of 10 for $497.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
1/4 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6118455
Zoro #
G9687632
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Application
Full Radius, Grooving, Facing, Medium Feed
ANSI Number
GX24-4E635N32-RD4 WSM33S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
ISO Number
GX24-4E635N32-RD4 WSM33S
Coating
PVD
Rake
7 Degrees
Insert Style
GX
ANSI Code
GX24-4E635N32-RD4 WSM33S
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Finish - Machining
TiAlN
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Measurement System
Fractional Inch
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
RD4
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
1/4 in
Corner Radius
1/8 in
Overall Length
0.9450 in
Insert Size
24
Depth of Cut
0.8660 in
Reference Length
0.9450 in
Max. Grooving Width
1/4 in
Seat Size
E
Wire Rope Length
0.9450 in
Length
0.9450 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code GX24-4E635N32-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews