Walter - Insert Walter Cut Form GX

  • Mfr # 6118733
  • Zoro # G9689337
product price: 
$
35.79
/ea
Sold in multiples of 10 for $357.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
1/8 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6118733
Zoro #
G9689337
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
GX24-2E318N03-UF4 WSM33S
Non Ferrous (N) Compatibility
No
Coating
PVD
ISO Number
GX24-2E318N03-UF4 WSM33S
No. of Edges
2
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Hardened (H) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
32 Degrees
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
UF4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Clearance Angle
6 Degrees
Hole Type
No Hole
ANSI Code
GX24-2E318N03-UF4 WSM33S
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
1/8 in
Corner Radius
0.0120 in
Overall Length
0.9450 in
Max. Grooving Width
1/8 in
Insert Size
24
Depth of Cut
0.8660 in
Reference Length
0.9450 in
Seat Size
E
Wire Rope Length
0.9450 in
Length
0.9450 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code GX24-2E318N03-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews