Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6153446
  • Zoro # G9688131

product price: 
$
38.99
/ea
Sold in multiples of 10 for $389.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6153446
Zoro #
G9688131
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
2.50mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-3E500N25-RD4 WSM33S
Application
Full Radius, Grooving, Facing, Medium Feed
Non Ferrous (N) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Rake
7 Degrees
ANSI Number
GX24-3E500N25-RD4 WSM33S
Stainless (M) Compatibility
Yes
Insert Style
GX
Manufacturer Grade
WSM33S
Material - Machining
Carbide
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Chip-Breaker Code
RD4
Finish - Machining
TiAlN
Coating Process
PVD
ANSI Code
GX24-3E500N25-RD4 WSM33S
Cutting Location
External
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
M, P, S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N25-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.