Walter - Insert Walter Cut Form GX

  • Mfr # 6166562
  • Zoro # G9688122
product price: 
$
52.45
/ea
Sold in multiples of 10 for $524.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM13S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6166562
Zoro #
G9688122
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM13S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-3E500N25-RF8 WSM13S
Super Alloy (S) Compatibility
Yes
Rake
Positive
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
GX24-3E500N25-RF8 WSM13S
No. of Edges
2
Application
Full Radius, Grooving, Facing, Low Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
Lead Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Insert Style
GX
Cutting Location
External
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
GX24-3E500N25-RF8 WSM13S
Hole Type
No Hole
Chip-Breaker Code
RF8
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Sides
2
Insert Holding Type
Slip In
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM13S
Finish - Machining
TiAlN
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
2.50mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
5.00mm
Seat Size
E
Depth of Cut
22.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N25-RF8 WSM13S, Chip-Breaker Code RF8, Coating Process PVD

Ratings & reviews