Walter - Insert Walter Cut Form GX

  • Mfr # 6090538
  • Zoro # G9692295
product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090538
Zoro #
G9692295
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ISO Number
GX16-1E200N02-CF5 WSM43S
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
ANSI Number
GX16-1E200N02-CF5 WSM43S
Application
Cut Off Medium Feed
Super Alloy (S) Compatibility
Yes
Rake
18 Degrees
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
2
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
ANSI Code
GX16-1E200N02-CF5 WSM43S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Manufacturer Grade
WSM43S
Measurement System
Metric
Chip-Breaker Code
CF5
Number of Cutting Edges
2
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Coating Process
PVD
Hole Type
No Hole
Material - Machining
Carbide
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Reference Length
16.60mm
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews