Walter - Insert Walter Cut Form GX

  • Mfr # 6529417
  • Zoro # G9381233
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529417
Zoro #
G9381233
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Lead Angle
0 Degrees
ANSI Number
GX16-2E300N03-UF4
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ISO Number
GX16-2E300N03-UF4 WKP23S
Coating
Tiger-Tec CVD
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
For Use With
GX Grooving Systems
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Rake
32 Degrees
Insert Style
GX
Number of Cutting Sides
2
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Coating Process
CVD
Clearance Angle
6 Degrees
Material - Machining
Carbide
Manufacturer Grade
WKP23S
Chip-Breaker Code
UF4
Measurement System
Metric
Hole Type
No Hole
ANSI Code
GX16-2E300N03-UF4 WKP23S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Insert Size
16
Overall Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews