Walter - Insert Walter Cut Form GX

  • Mfr # 6167375
  • Zoro # G9688935
product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6167375
Zoro #
G9688935
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Reference Length
24.00mm
Insert Size
24
Seat Size
E
Max. Grooving Width
4.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
24 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Application
Grooving, Radial, Axial, Parting Off
No. of Edges
2
ANSI Number
GX24-3E400N04-GD6 WSM23S
ISO Number
GX24-3E400N04-GD6 WSM23S
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
ANSI Code
GX24-3E400N04-GD6 WSM23S
Material - Machining
Carbide
Number of Cutting Sides
2
Manufacturer Grade
WSM23S
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Hole Type
No Hole
Coating Process
PVD
Chip-Breaker Code
GD6
Finish - Machining
TiAlN
Measurement System
Metric
Insert Style
GX

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-GD6 WSM23S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews