Walter - Insert Walter Cut Form GX

  • Mfr # 6529442
  • Zoro # G9381285
product price: 
$
39.39
/ea
Sold in multiples of 10 for $393.90

Key Features

Style
GX24
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529442
Zoro #
G9381285
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
GX Grooving Systems
ISO Number
GX24-3E400N04-UF4 WKP23S
Coating
Tiger-Tec CVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
GX24-3E400N04-UF4
Insert Material
Carbide
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
32 Degrees
Insert Style
GX
Coating Process
CVD
Cutting Location
External
Measurement System
Metric
Manufacturer Grade
WKP23S
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Chip-Breaker Code
UF4
Primary Material Application ISO Code
K, P
ANSI Code
GX24-3E400N04-UF4 WKP23S
Number of Cutting Edges
2
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Insert Size
24
Seat Size
E
Depth of Cut
22.00mm
Max. Grooving Width
4.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews