Walter - Insert Walter Cut Form GX

  • Mfr # 5849233
  • Zoro # G9689897
product price: 
$
35.59
/ea
Sold in multiples of 10 for $355.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5849233
Zoro #
G9689897
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX24-2E300N020-CF6 WSM33
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Slip In
Application
Cut Off Low Feed
Coating
PVD
Rake
19 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX24-2E300N020-CF6 WSM33
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Style
GX
Number of Cutting Edges
2
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33
Hole Type
No Hole
Measurement System
Metric
Coating Process
PVD
Chip-Breaker Code
CF6
Clearance Angle
6 Degrees
ANSI Code
GX24-2E300N020-CF6 WSM33
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Reference Length
24.60mm
Seat Size
E
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N020-CF6 WSM33, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews