Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529446
  • Zoro # G9381321

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529446
Zoro #
G9381321
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
ANSI Number
GX24-3E500N08-UF4
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Stainless (M) Compatibility
No
ISO Number
GX24-3E500N08-UF4 WKP23S
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tiger-Tec CVD
No. of Edges
2
Insert Style
GX
Rake
32 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Number of Cutting Edges
2
Cutting Location
External
Clearance Angle
6 Degrees
Hole Type
No Hole
ANSI Code
GX24-3E500N08-UF4 WKP23S
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP23S
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Sides
2
Coating Process
CVD
Chip-Breaker Code
UF4
Compatible Product Type
GX Grooving Systems

Dimensions

Width
5.00mm
Corner Radius
0.80mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N08-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.