Walter - Insert Walter Cut Form GX

  • Mfr # 6167377
  • Zoro # G9688314
product price: 
$
38.59
/ea
Sold in multiples of 10 for $385.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167377
Zoro #
G9688314
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
ANSI Number
GX24-3E500N04-GD6 WSM23S
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Application
Grooving, Radial, Axial, Parting Off
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
24 Degrees
Mounting Style
Slip In
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
GX24-3E500N04-GD6 WSM23S
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Style
GX
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Manufacturer Grade
WSM23S
ANSI Code
GX24-3E500N04-GD6 WSM23S
Number of Cutting Edges
2
Cutting Location
External
Hole Type
No Hole
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Chip-Breaker Code
GD6
Finish - Machining
TiAlN
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Max. Grooving Width
5.00mm
Reference Length
24.00mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-GD6 WSM23S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews