Walter - Insert Walter Cut Form GX

  • Mfr # 6529448
  • Zoro # G9381346
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529448
Zoro #
G9381346
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
GX Grooving Systems
Hardened (H) Compatibility
No
Coating
Tiger-Tec CVD
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ISO Number
GX24-4E600N08-UF4 WKP23S
No. of Edges
2
Lead Angle
0 Degrees
ANSI Number
GX24-4E600N08-UF4
Non Ferrous (N) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Cast Iron (K) Compatibility
Yes
Insert Style
GX
Rake
32 Degrees
Manufacturer Grade
WKP23S
Material - Machining
Carbide
Chip-Breaker Code
UF4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX24-4E600N08-UF4 WKP23S
Clearance Angle
6 Degrees
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Hole Type
No Hole
Cutting Location
External
Number of Cutting Edges
2
Number of Cutting Sides
2
Coating Process
CVD
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.80mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N08-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews