Walter - Insert Walter Cut Form GX

  • Mfr # 6529452
  • Zoro # G9381382
product price: 
$
40.19
/ea
Sold in multiples of 10 for $401.90

Key Features

Style
GX24
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529452
Zoro #
G9381382
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Coating
Tiger-Tec CVD
ANSI Number
GX24-3E400N04-UD4
For Use With
GX Grooving Systems
Hardened (H) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
ISO Number
GX24-3E400N04-UD4 WKP23S
Insert Style
GX
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Insert Holding Type
Clamp
Chip-Breaker Code
UD4
Manufacturer Grade
WKP23S
Primary Material Application ISO Code
K, P
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Number of Cutting Sides
2
ANSI Code
GX24-3E400N04-UD4 WKP23S
Cutting Location
External
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Reference Length
24.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews