Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 7054056
  • Zoro # G4770442
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054056
Zoro #
G4770442
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070204-FM2 WSM20S
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DCGT2(1.5)1-FM2 WSM20S
Mounting Style
Screw
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM2
Manufacturer Grade
WSM20S
ANSI Code
DCGT2(1.5)1-FM2 WSM20S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
7.75mm
Depth of Cut
0.20 to 2.50mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCGT2(1.5)1-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews