Walter - Insert Walter Cut Form GX

  • Mfr # 6529717
  • Zoro # G9381757
product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Style
GX24
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529717
Zoro #
G9381757
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX24-2E300R6-CE4 WKP23S
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tiger-Tec CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
6 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Material
Carbide
Mounting Style
Clamp
For Use With
GX Grooving Systems
ANSI Number
GX24-2E300R6-CE4
Insert Style
GX
Rake
20 Degrees
Chip-Breaker Code
CE4
Coating Process
CVD
Measurement System
Metric
Cutting Location
External
Manufacturer Grade
WKP23S
Primary Material Application ISO Code
K, P
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Material - Machining
Carbide
Clearance Angle
6 Degrees
ANSI Code
GX24-2E300R6-CE4 WKP23S
Number of Cutting Edges
2
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
22.00mm
Reference Length
24.60mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CE4 WKP23S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews