Walter - Insert Walter Cut Form GX

  • Mfr # 6153445
  • Zoro # G9688752
product price: 
$
40.59
/ea
Sold in multiples of 10 for $405.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6153445
Zoro #
G9688752
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
2.00mm
Overall Length
24.00mm
Max. Grooving Width
4.00mm
Seat Size
E
Insert Size
24
Depth of Cut
22.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
PVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Mounting Style
Slip In
Application
Full Radius, Grooving, Facing, Medium Feed
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
No. of Edges
2
ANSI Number
GX24-3E400N20-RD4 WSM33S
Rake
7 Degrees
ISO Number
GX24-3E400N20-RD4 WSM33S
Measurement System
Metric
Finish - Machining
TiAlN
ANSI Code
GX24-3E400N20-RD4 WSM33S
Number of Cutting Edges
2
Material - Machining
Carbide
Number of Cutting Sides
2
Hole Type
No Hole
Chip-Breaker Code
RD4
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Coating Process
PVD
Clearance Angle
6 Degrees
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N20-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews