Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529741
  • Zoro # G9381994

product price: 
$
36.85
/ea
Sold in multiples of 10 for $368.50

Key Features

Style
GX24
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529741
Zoro #
G9381994
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
No. of Edges
2
Coating
Tiger-Tec CVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
GX24-3E400N04-UA4 WKP33S
ANSI Number
GX24-3E400N04-UA4
Insert Material
Carbide
Lead Angle
0 Degrees
For Use With
GX Grooving Systems
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
GX
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Insert Holding Type
Clamp
Measurement System
Metric
Manufacturer Grade
WKP33S
Chip-Breaker Code
UA4
ANSI Code
GX24-3E400N04-UA4 WKP33S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Number of Cutting Edges
2
Coating Process
CVD
Primary Material Application ISO Code
K, P
Cutting Location
External
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Insert Size
24
Seat Size
E
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
4.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UA4 WKP33S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.