Walter - Insert Walter Cut Form GX

  • Mfr # 6529744
  • Zoro # G9382021
product price: 
$
39.99
/ea
Sold in multiples of 10 for $399.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529744
Zoro #
G9382021
UPC #
-
Country of Origin
Germany

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Reference Length
24.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Coating
Tiger-Tec CVD
ISO Number
GX24-3E500N04-UA4 WKP13S
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
GX24-3E500N04-UA4
Insert Material
Carbide
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
GX Grooving Systems
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Style
GX
Cutting Location
External
ANSI Code
GX24-3E500N04-UA4 WKP13S
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Manufacturer Grade
WKP13S
Insert Holding Type
Clamp
Number of Cutting Sides
2
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Clearance Angle
6 Degrees
Measurement System
Metric
Chip-Breaker Code
UA4
Primary Material Application
Cast Iron, Steel

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews