Walter - Insert Walter Cut Form GX

  • Mfr # 6570770
  • Zoro # G9382213
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6570770
Zoro #
G9382213
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
GX16-2E300N15-RD4
No. of Edges
2
Coating
Tiger-Tec PVD
ISO Number
GX16-2E300N15-RD4 WSM23S
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
GX Grooving Systems
Mounting Style
Clamp
Insert Style
GX
Rake
7 Degrees
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
Manufacturer Grade
WSM23S
Chip-Breaker Code
RD4
Primary Material Application ISO Code
M, S
ANSI Code
GX16-2E300N15-RD4 WSM23S
Coating Process
PVD
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Number of Cutting Sides
2
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
1.50mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Max. Grooving Width
3.00mm
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N15-RD4 WSM23S, Chip-Breaker Code RD4, Clearance Angle 15 Degrees , Coating Process PVD

Ratings & reviews