Walter - Light Metal Cutter
- Mfr # 5118901
- Zoro # G2959917
product price:Â
$
1,411.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5750 in
ANSI Code
F2250.B22.063.Z05.03
Max. Speed
22,000 RPM
Arbor Dia.
0.8660 in
Cutting Application
Face Milling, Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5118901
- Zoro #
- G2959917
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- ANSI Code
- F2250.B22.063.Z05.03
- Max. Speed
- 22,000 RPM
- Cutting Application
- Face Milling, Shoulder Milling
- ISO Number
- F2250.B22.063.Z05.03
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 5
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 1.5750 in
- Arbor Dia.
- 0.8660 in
- Min. Cutting Dia.
- 2.4800 in
- Hub Outside Dia.
- 1.7720 in
- Depth of Cut
- 0.1180 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Arbor Dia. 0.8660 in, Depth of Cut 0.1180 in, ANSI Code F2250.B22.063.Z05.03, Coolant Fed Coolant Through, Cutting Application Face Milling, Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.