Shop WALTER
See all product information
Create Account
Walter - Light Metal Cutter
- Mfr # 5118902
- Zoro # G2951395
product price:Â
$
1,589.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.9690 in
ISO Number
F2250.B27.080.Z06.03
ANSI Code
F2250.B27.080.Z06.03
Depth of Cut
0.1180 in
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5118902
- Zoro #
- G2951395
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- ISO Number
- F2250.B27.080.Z06.03
- ANSI Code
- F2250.B27.080.Z06.03
- Side Cutting Edge Angle
- 90 Degrees
- Number of Inserts
- 6
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling, Shoulder Milling
- Coolant Fed
- Coolant Through
- Max. Speed
- 19,500 RPM
Dimensions
- Overall Length
- 1.9690 in
- Depth of Cut
- 0.1180 in
- Arbor Dia.
- 1.0630 in
- Hub Outside Dia.
- 1.9290 in
- Min. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Arbor Dia. 1.0630 in, Depth of Cut 0.1180 in, ANSI Code F2250.B27.080.Z06.03, Coolant Fed Coolant Through, Cutting Application Face Milling, Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.