Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5028824
- Zoro # G2933484
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7170"
Toolholder Style
MSS
Product Family
Novex-Cut
Cutting Direction
Right Hand
ISO Number
MSS-E25R00-16-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028824
- Zoro #
- G2933484
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- MSS
- Product Family
- Novex-Cut
- Cutting Direction
- Right Hand
- ISO Number
- MSS-E25R00-16-E
- Cutting Location
- External
Dimensions
- Overall Length
- 5.7170"
- Wire Rope Length
- 5.7170"
- Length
- 5.7170"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.