Walter - MININOVEX
Mfr # 6049049
Zoro # G2886277
product price:Â $1,633.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.591 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
ISO Number
F4042.B40.125.Z10.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6049049
Zoro #
G2886277
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.591 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Hub Outside Dia.
3.7400 in
Max. Cutting Dia.
4.9210 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
ISO Number
F4042.B40.125.Z10.15
Max. Speed
8,900 RPM
ANSI Code
F4042.B40.125.Z10.15
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 4.9210 in, Arbor Dia. 1.5750 in, Depth of Cut 0.591 in, ANSI Code F4042.B40.125.Z10.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.