Walter - MININOVEX

  • Mfr # 6078023

  • Zoro # G2891116


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.461 in
Arbor Dia.
0.866 in
Overall Length
1.5750 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
F4042.B22.063.Z05.11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6078023
Zoro #
G2891116
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth of Cut
0.461 in
Arbor Dia.
0.866 in
Overall Length
1.5750 in
Max. Cutting Dia.
2.4800 in
Hub Outside Dia.
2.2830 in

Details

Item
Indexable Face Mill
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
F4042.B22.063.Z05.11
Cutting Application
Shoulder Milling
Max. Speed
17,900 RPM
Coolant Fed
Coolant Through
ISO Number
F4042.B22.063.Z05.11

Description

Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.866 in, Depth of Cut 0.461 in, ANSI Code F4042.B22.063.Z05.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.