Walter - MININOVEX

  • Mfr # 6078056

  • Zoro # G2886426


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.591 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
ANSI Code
F4042.B16.040.Z04.15
Max. Cutting Dia.
1.5750 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6078056
Zoro #
G2886426
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth of Cut
0.591 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Max. Cutting Dia.
1.5750 in
Hub Outside Dia.
1 3/8 in

Details

Item
Indexable Face Mill
ANSI Code
F4042.B16.040.Z04.15
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
15,800 RPM
ISO Number
F4042.B16.040.Z04.15

Description

Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.591 in, ANSI Code F4042.B16.040.Z04.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.