Walter - MININOVEX
Mfr # 6262731
Zoro # G2888447
product price:Â $568.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
7.8740"
Shank Dia.
0.9840 in
ISO Number
F4042.Z25.025.Z02.15
Max. Speed
13,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6262731
Zoro #
G2888447
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.5910"
Overall Length
7.8740"
Shank Dia.
0.9840 in
Max. Cutting Dia.
123/125 in
Details
Item
Indexable Square Shoulder End Mill
ISO Number
F4042.Z25.025.Z02.15
Max. Speed
13,500 RPM
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
ANSI Code
F4042.Z25.025.Z02.15
Toolholder Style
F4042
Cutting Application
Shoulder Milling
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Straight, Overall Length 7.8740 In., ANSI Code F4042.Z25.025.Z02.15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.