Shop WALTER
See all product information
Create Account
Walter - MININOVEX Endmill 4 Cutting Edges
- Mfr # 6411220
- Zoro # G2938944
product price:Â
$
1,436.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.4800 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Cutting Dia.
4.9210 in
ISO Number
F4041.B40.125.Z07.13
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411220
- Zoro #
- G2938944
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- F4041.B40.125.Z07.13
- Cutting Application
- Shoulder Milling
- Max. Speed
- 8,500 RPM
- ANSI Code
- F4041.B40.125.Z07.13
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 4.9210 in
- Arbor Dia.
- 1.5750 in
- Depth of Cut
- 0.512 in
- Hub Outside Dia.
- 3.7400 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.9210 in, Arbor Dia. 1.5750 in, Depth of Cut 0.512 in, ANSI Code F4041.B40.125.Z07.13, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.