Walter
Walter - Plunge Cutter
Mfr # M4002.064-B19-06-01,5
Zoro # G2937088
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Cutting Dia. 1.8430 in
- Arbor Dia. 3/4 in
- ISO Number M4002.064-B19-06-015
- Max. Cutting Dia. 2-1/2 in
- Coolant Fed Coolant Through
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X50)
- DE-STA-CO Cam Clamp 229 (229)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A287X40)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J77277P)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- Walter Drill Bits