Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD08/SD06
- Mfr # 6903552
- Zoro # G2916797
product price:Â
$
1,377.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.0630"
Shank Dia.
0.8660 in
Overall Length
2.4800"
Max. Speed
29,400 RPM
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903552
- Zoro #
- G2916797
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 29,400 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- M4256-025-T22-02-27
- Shank Type - Machining
- Screw On
- ANSI Code
- M4256-025-T22-02-27
- Toolholder Style
- M4256
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Dimensions
- Depth of Cut
- 1.0630"
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.4800"
- Max. Cutting Dia.
- 123/125 in
- Connection Size
- T22
- Wire Rope Length
- 2.4800"
- Length
- 2.4800"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.4800 In., ANSI Code M4256-025-T22-02-27, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.