Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836942
- Zoro # G2936309
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
3.3460"
Shank Dia.
1.4170 in
Shank Type - Machining
Screw On
Cutting Application
Ramping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836942
- Zoro #
- G2936309
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Cutting Application
- Ramping
- Coolant Fed
- Coolant Through
- ISO Number
- M2131-040-T36-03-15
- Toolholder Style
- M2131
- Max. Speed
- 32,400 RPM
- ANSI Code
- M2131-040-T36-03-15
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 3.3460"
- Shank Dia.
- 1.4170 in
- Connection Size
- T36
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 3.3460"
- Length
- 3.3460"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 3.3460 In., ANSI Code M2131-040-T36-03-15, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.