Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD14/SD09
- Mfr # 6903588
- Zoro # G2949189
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.1260"
Shank Dia.
1.5750 in
Overall Length
5.5120"
Shank Type - Machining
Weldon Flat
Max. Speed
28,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903588
- Zoro #
- G2949189
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Weldon Flat
- Max. Speed
- 28,800 RPM
- Toolholder Style
- M4257
- ISO Number
- M4257-040-W40-02-54
- ANSI Code
- M4257-040-W40-02-54
- Coolant Fed
- Coolant Through
- Cutting Application
- Shoulder Milling
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- DIN1835-B
Dimensions
- Depth of Cut
- 2.1260"
- Shank Dia.
- 1.5750 in
- Overall Length
- 5.5120"
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 5.5120"
- Length
- 5.5120"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.5750 in, Weldon Flat, Overall Length 5.5120 In., ANSI Code M4257-040-W40-02-54, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.