Indexable Face Mill, 6.299" Cutter Dia, 10 Inserts, 16.70mm Cut Depth, F4042 Series
- Mfr # 5100377
- Zoro # G8335661
product price:Â
$
1,923.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
6.299"
Series
F4042
Depth of Cut
16.70mm
Number of Inserts
10
Arbor Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100377
- Zoro #
- G8335661
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4042
- Number of Inserts
- 10
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Insert Screw
- FS378 Torx 15
- Number of Inserts Required
- 10
- Material
- All ISO
- Nomenclature
- F4042.B40.160.Z10.16
- Features
- 2 Cutting Edges per Indexable Insert
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing
- ANSI Code
- F4042.B40.160.Z10.16
- Max. Speed
- 7,900 RPM
- Standards
- ISO 6462 -C
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1495 T20IP Clamping Screw
- ISO Number
- F4042.B40.160.Z10.16
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 6.299"
- Depth of Cut
- 16.70mm
- Arbor Dia.
- 40.00mm
- Shank Dia. (In.)
- 1.575
- Cutting Length
- 0.657"
- Overall Length (In.)
- 2.48
- Diameter
- 6.299"
- Overall Length
- 63.00 mm
- Min. Cutting Dia.
- 160.00mm
- Insert Cutting Edge Length
- 16.70mm
- Max. Cutting Dia.
- 160 mm
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 160 mm, Overall Length 63.00 mm, ANSI Code F4042.B40.160.Z10.16, Compatible Hardware FS1495 T20IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.