Walter - Porcupine Cutter LD14/SD09
- Mfr # 6903620
- Zoro # G2956749
product price:Â
$
2,556.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.1260 in
Arbor Dia.
1.0630 in
Overall Length
2.7170 in
Max. Speed
21,750 RPM
Features
2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903620
- Zoro #
- G2956749
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 21,750 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- ISO Number
- M4257-063-B27-03-54
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M4257-063-B27-03-54
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 2.1260 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 2.7170 in
- Hub Outside Dia.
- 2.4090 in
- Max. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 2.1260 in, ANSI Code M4257-063-B27-03-54, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.