Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836978
- Zoro # G2938460
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7870 in
Arbor Dia.
3/4 in
Overall Length
2 in
Max. Speed
26,600 RPM
ANSI Code
M2131.051-B19-03-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836978
- Zoro #
- G2938460
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 26,600 RPM
- ANSI Code
- M2131.051-B19-03-20
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M2131.051-B19-03-20
- Cutting Application
- Ramping
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.7870 in
- Arbor Dia.
- 3/4 in
- Overall Length
- 2 in
- Max. Cutting Dia.
- 2 in
- Hub Outside Dia.
- 1.7720 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.7870 in, ANSI Code M2131.051-B19-03-20, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.