Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD17/SD12
- Mfr # 6903672
- Zoro # G2951639
product price:Â
$
2,747.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.6380 in
Arbor Dia.
1.2600 in
Overall Length
3.1500 in
Max. Speed
12,900 RPM
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903672
- Zoro #
- G2951639
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 12,900 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- ISO Number
- M4258-080-B32-03-67
- ANSI Code
- M4258-080-B32-03-67
Dimensions
- Depth of Cut
- 2.6380 in
- Arbor Dia.
- 1.2600 in
- Overall Length
- 3.1500 in
- Max. Cutting Dia.
- 3.1500 in
- Hub Outside Dia.
- 3.0710 in
- Wire Rope Length
- 3.1500 in
- Length
- 3.1500 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.6380 in, ANSI Code M4258-080-B32-03-67, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.