Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD17/SD12
- Mfr # 7457858
- Zoro # G2921417
product price:Â
$
2,295.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.0470"
Shank Dia.
2.4800 in
Overall Length
4.9760"
Side Cutting Edge Angle
90 Degrees
ISO Number
M4258-050-C6-02-50-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7457858
- Zoro #
- G2921417
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- M4258-050-C6-02-50-B
- ANSI Code
- M4258-050-C6-02-50-B
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Basic Body for Porcupine Milling Cutters
- Coolant Fed
- Coolant Through
- Cutting Application
- Shoulder Milling
- Max. Speed
- 17,300 RPM
- Toolholder Style
- M4258
- Shank Type - Machining
- Taper
Dimensions
- Depth of Cut
- 2.0470"
- Shank Dia.
- 2.4800 in
- Overall Length
- 4.9760"
- Taper Shank Size
- C6
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 4.9760"
- Length
- 4.9760"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Basic Body for Porcupine Milling Cutters
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 2.4800 in, Taper, Overall Length 4.9760 In., ANSI Code M4258-050-C6-02-50-B, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.