Walter - Shoulder Milling Cutter
- Mfr # 7538901
- Zoro # G2893800
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.8270"
Shank Dia.
0.6300 in
Overall Length
3.5430"
ANSI Code
M5130-016-A16-04-05
Cutting Application
Center Cutting, Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538901
- Zoro #
- G2893800
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M5130-016-A16-04-05
- Cutting Application
- Center Cutting, Shoulder Milling
- Shank Type - Machining
- Straight
- Toolholder Style
- M5130
- ISO Number
- M5130-016-A16-04-05
Dimensions
- Depth of Cut
- 0.8270"
- Shank Dia.
- 0.6300 in
- Overall Length
- 3.5430"
- Head Projection Length
- 0.8270"
- Max. Cutting Dia.
- 63/100 in
- Wire Rope Length
- 3.5430"
- Length
- 3.5430"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 63/100 in, Shank Dia. 0.6300 in, Straight, Overall Length 3.5430 In., ANSI Code M5130-016-A16-04-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.